
1-1/4" PVC 22-1/2° Elbow, Schedule 40, Gray
Item #: 0184867
Cat #: 114P2212
UPC: 088700031654
$ 15.94 EA
Company wide:
242
in stock
Documents & Guides
1-1/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Overview
1-1/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700031654, 114P2212
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 22 1/2° |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 22 1/2° |
| Type: | Schedule 40 |
| Material: | PVC |