TYPE 1 ENCLOSURE, 30X24X8.62

Item #: 0184853

Cat #: 30248-1

UPC: 782051791501

$ 1318.10 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 30X24X8.62

Overview

TYPE 1 ENCLOSURE, 30X24X8.62
Also known as: 782051791501, 30248-1, CIR302481

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Depth: 8.620 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 8.620 in
Height: 30 in
Color: Gray
Mounting: Wall