15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0184851

Cat #: CR15-I

UPC: 078477814918

$ 2.73 EA
Company wide:
1,640 in stock
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477814918, CR15-I, LEVCR15I, Plug, SIDEWIRE RECEP

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R