Panel, Swing-Out, Size: 27" x 21", Nema 4X, Steel

Item #: 0184766

Cat #: UU7560SP

UPC: 783510337605

$ 496.29 EA
Company wide:
0 in stock
Panel, Swing-Out, Size: 27 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

Overview

Panel, Swing-Out, Size: 27 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

Swing-Out Panel installs into Ultrx fiberglass enclosures. The front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Easy installation; no drilling required. Fully adjustable front to rear. Front mounting position is approximately 140mm (5.5 inch) back on 400mm enclosures. Panel, mounting hardware and instruction manual included.

Also known as: 783510337605, UU7560SP, HOFUU7560SP

Features & Benefits

  • For use with Ultrx Series Products

Specifications

Height: 27 in
Color: White
Material: Steel
Width: 21 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Height: 27 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Width: 21 in
Standards: Build America Buy America Compliant