TRANSFORMER 3 PHASE 300 KVA 480-240

Item #: 0184735

Cat #: T3300K0023B

UPC: 047503093566

$ 27409.18 EA
Company wide:
0 in stock
Industrical Control Transformer, 3PH 300KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.

Overview

Industrical Control Transformer, 3PH 300KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.
Also known as: 047503093566, T3300K0023B, ACMT3300K0023B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 300kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta