TRANSFORMER 3 PHASE 225 KVA 480-240

Item #: 0184734

Cat #: T3225K0023B

UPC: 047503093498

$ 20883.04 EA
Company wide:
0 in stock
Industrical Control Transformer, 3PH 225KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.

Overview

Industrical Control Transformer, 3PH 225KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.
Also known as: 047503093498, T3225K0023B, ACMT3225K0023B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta