Dry Type Distribution Transformer, 3 Phase

Item #: 0184733

Cat #: T3150K0023B

UPC: 047503093399

$ 14122.52 EA
Company wide:
0 in stock
Dry Type Distribution Transformer, 3 Phase, 480C Primary Volts, 240?/120 Secondary Volts, 3Ø, *** Reverse Feed Capable*****

Overview

Dry Type Distribution Transformer, 3 Phase, 480C Primary Volts, 240?/120 Secondary Volts, 3Ø, *** Reverse Feed Capable*****

Industrical Control Transformer, 3PH 150KVA 480-240 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.

Also known as: 047503093399, T3150K0023B, ACMT3150K0023B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Volt Amps: 150kVA
Primary Voltage: 480