Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 240 D /120, 112.50 kVA

Item #: 0184731

Cat #: T3112K0023B

UPC: 047503093337

$ 10521.86 EA
Company wide:
3 in stock
112.50 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Overview

112.50 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503093337, T3112K0023B, ACMT3112K0023B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Secondary Voltage: 240 Delta, 120 Tap
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Secondary Voltage: 240 Delta, 120 Tap
Primary Voltage: 480 Delta