
Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120VAC, 75 kVA
Item #: 0184730
Cat #: T3075K0023B
UPC: 047503093160
$ 6684.67 EA
Company wide:
3
in stock
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, *** Reverse Feed Capable***
Overview
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, *** Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503093160, T3075K0023B, ACMT3075K0023B
Features & Benefits
- Quiet operation with sound levels below NEMA standards
Specifications
| Phase: | 3 |
| Mounting: | Floor |
| Standards: | California Proposition 65 |
| Secondary Voltage: | 240 Delta, 120 Tap |
| Volt Amps: | 75kVA |
| Primary Voltage: | 277/480Y, 480 Delta |
| Phase: | 3 |
| Standards: | California Proposition 65 |
| Volt Amps: | 75kVA |
| Mounting: | Floor |
| Secondary Voltage: | 240 Delta, 120 Tap |
| Primary Voltage: | 277/480Y, 480 Delta |