TRANSFORMER 3 PHASE 750 KVA 480-208Y 120

Item #: 0184723

Cat #: T3750K0013B

UPC: 047503093641

$ 67275.73 EA
Company wide:
0 in stock
Documents & Guides
Industrical Control Transformer, 3PH 750KVA 480-208Y 120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.

Overview

Industrical Control Transformer, 3PH 750KVA 480-208Y 120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated.
Also known as: 047503093641, T3750K0013B, ACMT3750K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 750kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 750kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y