TRANSFORMER 3 PHASE 500 KVA 480-208Y120

Item #: 0184722

Cat #: T3500K0013B

UPC: 047503092460

$ 46271.35 EA
Company wide:
0 in stock
Industrical Control Transformer, 3PH 500KVA 480-208Y120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated

Overview

Industrical Control Transformer, 3PH 500KVA 480-208Y120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated
Also known as: 047503092460, T3500K0013B, ACMT3500K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 500kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 500kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y