Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 300kVA

Item #: 0184721

Cat #: T3300K0013B

UPC: 047503092453

$ 27409.18 EA
Company wide:
0 in stock
Industrical Control Transformer, 3PH 300KVA 480-208Y 120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.

Overview

Industrical Control Transformer, 3PH 300KVA 480-208Y 120 provides a low and safe control voltage for the operation of electromagnetic devices, such as motor starters, contactors, solenoids, timers or other loads requiring above average voltage regulation when actuated. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards.

Also known as: 047503092453, T3300K0013B, ACMT3300K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 300kVA