Dry Type Distribution Transformer, 3 Phase

Item #: 0184720

Cat #: T3225K0013B

UPC: 047503092446

$ 20883.04 EA
Company wide:
0 in stock
Documents & Guides
Dry Type Distribution Transformer, 3 Phase, 480? Primary Volts - 208Y/120 Secondary Volts, 225 kVA, 60 Hz, Floor Mount

Overview

Dry Type Distribution Transformer, 3 Phase, 480? Primary Volts - 208Y/120 Secondary Volts, 225 kVA, 60 Hz, Floor Mount

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint. 

Also known as: 047503092446, T3225K0013B, ACMT3225K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480