Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 75 kVA

Item #: 0184717

Cat #: T3075K0013B

UPC: 047503091142

$ 6684.67 EA
Company wide:
0 in stock
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Overview

75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Quite operation with sound levels below NEMA standards

Also known as: 047503091142, T3075K0013B, ACMT3075K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 277/480Y
Phase: 3
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y