Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 45 kVA

Item #: 0184714

Cat #: T3045K0013B

UPC: 047503091135

$ 4503.14 EA
Company wide:
1 in stock
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.

Also known as: 047503091135, T3045K0013B, ACMT3045K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 277/480Y