Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120VAC, 3PH, 15 KVA

Item #: 0184705

Cat #: T3015K0013B

UPC: 047503091111

$ 3729.98 EA
Company wide:
3 in stock
Documents & Guides
15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***

Overview

15 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***

Quite operation with sound levels below NEMA standards

Also known as: 047503091111, T3015K0013B, ACMT3015K0013B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480