TRUEVIEW™ M12™ TRUEVIEW LED Spotlight

Item #: 0184693

Cat #: 2353-20

UPC: 045242366606

$ 89.99 EA
Company wide:
5 in stock
Documents & Guides
TRUEVIEW™ M12™ LED Spot Light, 12V, 3 Light Output Modes, IPX4 Rated, High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack, Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack, Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack

Overview

TRUEVIEW™ M12™ LED Spot Light, 12V, 3 Light Output Modes, IPX4 Rated, High mode: 750 Lumens for up to 4 hours with M12 XC 4.0 pack, Low Mode: 400 Lumens for up to 8 hours with M12 XC 4.0 pack, Strobe mode: 800 Lumens for up to 8 hours with M12 XC 4.0 pack

Spots farther, lasts longer – the new TRUEVIEW™ M12™ LED spot light gives professionals the most portable, high performance spotlight to illuminate, identify, and diagnose on and off the jobsite. The 2353-20 has a beam distance of 700 Yd., offering the ability to spot objects and areas a long distance away. It has high and a low output modes of operation for long distances, more clarity in closer situations, as well as a strobe mode for safety situations. The M12™ LED spot light can run for up to 4 hours in its high mode with an M12™ REDLITHIUM™ XC 4.0 battery pack, and up to 8 hours in low and strobe modes. The 2353-20 is impact and water resistant to survive professional use, and it features an impact-resistant lens cover. Its high quality LED never needs to be replaced, and is backed by a Limited Lifetime Warranty.

Also known as: 045242366606, 2353-20, MIL235320

Features & Benefits

  • Up to 700 Yd. beam distance
  • 3 Light output modes for distance, clarity, and safety
  • High mode: 750 lm for up to 4 hours with M12™ XC 4.0 pack
  • Low mode: 400 lm for up to 8 hours with M12™ XC 4.0 pack
  • Strobe mode: 800 lm for up to 8 hours with M12™ XC 4.0 pack
  • Impact Resistant
  • Moisture Resistant: IPX4 rated for all weather use
  • 5 Year tool warranty, limited lifetime LED warranty

Specifications

Lumens: 400
Type: Work Light, LED
Lumens: 400
Type: Work Light, LED