Vise Grip, Type FF, 6 - 8 AWG, Silicon Bronze

Item #: 0184646

Cat #: FF6

UPC: 785037341752

$ 7.73 EA
Company wide:
0 in stock
Documents & Guides
Vise Grip, Type FF, Maximum (2) Conductors, 6 - 8 AWG, Cable Range 0.128 - 0.162 Inch, Silicon Bronze

Overview

Vise Grip, Type FF, Maximum (2) Conductors, 6 - 8 AWG, Cable Range 0.128 - 0.162 Inch, Silicon Bronze
Also known as: 785037341752, FF6, PENFF6

Specifications

Material: Silicon Bronze
Allowable Gauge Range: 8 - 6
Material: Silicon Bronze
Allowable Gauge Range: 8 - 6