ETN FAZ-C13/1-SP UL 1077 Industrial

Item #: 0184634

Cat #: FAZ-C13/1-SP

UPC: 015081637625

$ 58.34 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C13/1-SP UL 1077 Indu

Overview

C-H FAZ-C13/1-SP UL 1077 Indu
Also known as: 015081637625, FAZ-C13/1-SP, CUTFAZC131SP

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C