Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0184569

Cat #: GN1LED13NRST11B

UPC: 019813045887

$ 585.69 EA
Company wide:
0 in stock
RAB GN1LED13NRST11B LED GOOSE

Overview

RAB GN1LED13NRST11B LED GOOSE
Also known as: 019813045887, GN1LED13NRST11B, RABGN1LED13NRST11B

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED