PLATT logo

Made in USA

#10 THHN, Stranded, Green, CoilPak

Item #: 0184564
Cat #: 58025105
UPC: 032886912443
$ 0.51 FT
Company wide:
24,999 in stock
Documents & Guides
#10 THHN, Stranded, Green, E-Z Pull Pack, 1250' CoilPak

Overview

#10 THHN, Stranded, Green, E-Z Pull Pack, 1250' CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912443, 58025105, SWC58025105

Specifications

Gauge: 10
Color: Green
Jacket: PVC
Material: Copper
Length: 1250 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Length: 1250 ft
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)