1-7/32" Hole Saw

Item #: 0184527

Cat #: 925-1-7/32

UPC: 783310016434

$ 55.85 EA
Company wide:
30 in stock
Documents & Guides
Hole Saw, Ultra Cutter, Diameter: 1-7/32"

Overview

Hole Saw, Ultra Cutter, Diameter: 1-7/32"

Lasts 10 times longer than standard hole saws Precision-ground teeth cut smooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents "walking" - makes accurate hole placement easy Spring-loaded slug ejector saves time No tool required to change cutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel

Also known as: 783310016434, 925-1-7/32, GRE9251732

Specifications

Diameter: 1 7/32 in
Type: Hole Saw
Material: Steel
Diameter: 1 7/32 in
Material: Steel
Type: Hole Saw