12" LED Cabinet Light, 2700K, 262 Lumen, 120V, White

Item #: 0184514

Cat #: 4U27K12WHT

UPC: 783927493253

$ 84.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 12 Inch Cabinet Light, 2700K, 262 Lumen, 93CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable
Also known as: 783927493253, 4U27K12WHT, KIC4U27K12WHT

Specifications

Length: 1 ft
Lumens: 260
Volts AC: 120
Color: Frosted, White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 260
Color: Frosted, White
Light Technology: LED