Plinth Base, 100mm

Item #: 0184488

Cat #: PPB1166

UPC: 783510234690

Company wide:
0 in stock
Documents & Guides
ProLine 100-mm Plinth Base, fits 1600x600mm, Black, Steel

Overview

ProLine 100-mm Plinth Base, fits 1600x600mm, Black, Steel

Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a Plinth Base.

Also known as: 783510234690, PPB1166, HOFPPB1166

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel