STL DEEP DEV BOX 3G IVORY

Item #: 0184476

Cat #: V5744S-3

UPC: 786776039948

$ 64.87 EA
Company wide:
0 in stock
Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

Overview

Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Also known as: 786776039948, V5744S-3, WMDV5744S3

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel