Standard Mounting Rail, Series 100, 13.5 ft

Item #: 0184442

Cat #: 232-01069

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Standard Mounting Rails, Series 100, Mill Ship Aluminum, Black Anodized Finish, Length: 13-1/2 ft. (1=1).

Overview

Standard Mounting Rails, Series 100, Mill Ship Aluminum, Black Anodized Finish, Length: 13-1/2 ft. (1=1).
Series 100 is the most complete system solution for mounting solar modules on the roof in any region or loading condition. The top-of-the-line features of this SnapNrack mounting solution reduce install times and labor cost while eliminating the need for service calls creating the lowest installed lifecycle cost of any mounting system. Industry-leading aesthetics with Universal End Clamps and snap-in End Caps make this mounting system invisible underneath the array.
Also known as: 232-01069, SRK23201069

Specifications

Length: 13 1/2 ft
Color: Black
Length: 13 1/2 ft
Color: Black

Customer Reviews

No reviews for this product
(0)