20 Amp, 347/600 Volt NEMA L23-20R Connector

Item #: 0184438

Cat #: 2533

UPC: 078477808566

$ 96.14 EA
Company wide:
25 in stock
20 Amp, 347/600 Volt 3-Phase, NEMA L23-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 347/600 Volt 3-Phase, NEMA L23-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White.

20 Amp, 347/600 Volt 3PY, NEMA L23-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808566, 2533, LEV2533, Cord Cap

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip
Color: Black/White
Amps: 20
Volts AC: 347, 600
NEMA Configuration: L23-20R
Type: Grounding, Connector, Locking Connector, Grounding Clip
Amps: 20
NEMA Configuration: L23-20R
Color: Black/White
Volts AC: 347, 600