Locking Plug, 20A, 3PH Y 347/600V, 4P5W

Item #: 0184437

Cat #: 2531

UPC: 078477808535

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
70 in stock
Documents & Guides
20 Amp, 347/600 Volt 3-Phase, NEMA L23-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 347/600 Volt 3-Phase, NEMA L23-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White.

20 Amp, 347/600 Volt 3PY, NEMA L23-20P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808535, 2531, LEV2531

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black/White
Amps: 20
Volts AC: 347, 600
NEMA Configuration: L23-20P
Type: Grounding, Plug
Color: Black/White
Volts AC: 347, 600
Phase: 3
Amps: 20
NEMA Configuration: L23-20P