PLATT logo

500W 120V Kickspace Heater, Black

Item #: 0184433
Cat #: UC051B
UPC: 027418100252
Call for price
Company wide:
0 in stock
Cadet Perfectoe Under-cabinet Toe Kick Heater (no Thermostat), 500W 120V, Black, *Cadet Part # 10025*

Overview

Cadet Perfectoe Under-cabinet Toe Kick Heater (no Thermostat), 500W 120V, Black, *Cadet Part # 10025*
Also known as: 027418100252, UC051B, CDTUC051B

Specifications

Wattage: 500
Volts AC: 120
Color: Black
Family / Style: Perfectoe
Wattage: 500
Color: Black
Volts AC: 120
Family / Style: Perfectoe

Customer Reviews

No reviews for this product
(0)