
Enclosure, Control Kit, HAND/OFF/AUTO, Selector Switch, Box 1
Item #: 0184417
Cat #: C600M12
UPC: 786680147975
$ 179.76 EA
Company wide:
16
in stock
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series HAND/OFF/AUTO Selector Switch ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Overview
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series HAND/OFF/AUTO Selector Switch ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680147975, C600M12, CUTC600M12
Specifications
| Family / Style: | M22 |
| Type: | Cover Control |
| Family / Style: | M22 |
| Type: | Cover Control |