Inductive Proximity Sensor, Tubular

Item #: 0184375

Cat #: E57MAL30A2EB1

UPC: 782113384634

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 3-Pin Mini Connector, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 3-Pin Mini Connector, Standard Frequency, N.O. Output.
Also known as: 782113384634, E57MAL30A2EB1, CUTE57MAL30A2EB1

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Diameter: 30 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Un-Shielded
Volts AC Range: 20 - 250
Diameter: 30 mm