Unshielded Inductive Proximity Sensor

Item #: 0184371

Cat #: E57LAL30A2E

UPC: 782113743073

$ 453.05 EA
Company wide:
1 in stock
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 2-Meter Cable, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 2-Meter Cable, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects

An inductive proximity sensor is a sensing device that detects metal targets using electromagnetic energy and without contact. The sensing range of an inductive proximity sensor changes based on the type of metal being detected. Since non-metallic substances such as dirt and liquid do not interfere with detection, an inductive proximity sensor operates in wet or dirty conditions.

Also known as: 782113743073, E57LAL30A2E, CUTE57LAL30A2E

Specifications

Type: Inductive, Unshielded, Proximity
Size: 30 mm
Diameter: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts AC Range: 20 - 250
Type: Inductive, Unshielded, Proximity
Diameter: 30 mm
Volts AC Range: 20 - 250
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6