PANEL,6/SC/DX/BEIGE/MTL/MM

Item #: 0184368

Cat #: OFP-SCD12MB

UPC: 662875593874

Company wide:
0 in stock
Documents & Guides
6-SC Simplex single mode adapters with ceramic alignment sleeves

Overview

6-SC Simplex single mode adapters with ceramic alignment sleeves
Also known as: 662875593874, OFP-SCD12MB, ORTOFPSCD12MB

Specifications

Mounting: Rack
Type: Singlemode, Duplex
Color: White
Number of Ports: 6
Connector Type: SC
Mounting: Rack
Color: White
Connector Type: SC
Type: Singlemode, Duplex
Number of Ports: 6