Poke-Thru Assembly, 4" Diameter, 2 Gang, Die Cast

Item #: 0184338

Cat #: 4FFATC15AL

UPC: 786564085355

$ 423.32 EA
Company wide:
0 in stock
Poke-Thru Assembly, 4" Diameter, 2 Gang, Die Cast, Accommodates 3/4" Conduit

Overview

Poke-Thru Assembly, 4" Diameter, 2 Gang, Die Cast, Accommodates 3/4" Conduit

Complete with one-piece finish flange and conduit assembly. Conduit assembly consists of one 3/4" trade size conduit and one 1 1/2" trade size conduit. Finish cover flange provided with one 3/4" trade size screw plug opening and one 1 1/2" trade size screw plug opening. Covers available in painted black (BK), gray (GY), brass (BS), bronze (BZ), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile, wood or carpet floors.

Also known as: 786564085355, 4FFATC15AL, WMD4FFATC15AL

Specifications

Gangs: 2
Diameter: 4 in
Material: Aluminum
Gangs: 2
Material: Aluminum
Diameter: 4 in