2000 PLGMD SNPCL 18IN OC V

Item #: 0184335

Cat #: V20GB18

UPC: 786776099027

$ 587.51 EA
Company wide:
0 in stock
6' Plugmold Multioutlet System with 8 single outlets 12 inches apart, GBA Finish - Ivory

Overview

6' Plugmold Multioutlet System with 8 single outlets 12 inches apart, GBA Finish - Ivory
Also known as: 786776099027, V20GB18, WMDV20GB18

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel