NEMA 4X Emergency Light, 6V, 54W, 120/277V, LED 5W

Item #: 0184305
Cat #: INDX1254LP05VS
UPC: 745971276695
Call for price
Company wide:
0 in stock
Documents & Guides
Emergency Light, 6 Volt, 54 Watts, Lamp: 5 Watt LED, Quick Mount, Industrial NEMA 4X

Overview

Emergency Light, 6 Volt, 54 Watts, Lamp: 5 Watt LED, Quick Mount, Industrial NEMA 4X
Also known as: 745971276695, INDX1254LP05VS, LITINDX1254LP05VS, frog light

Specifications

Volts AC: 120/277
Material: Polycarbonate
Wattage: 54
Color: Gray
Volts DC: 12
IP/NEMA Rating: NEMA 4X
Volts AC: 120/277
Wattage: 54
Volts DC: 12
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)