20A Specification Grade Plug Load Timer Single Receptacle, 5-20R, Gray

Item #: 0184261

Cat #: PLT26351-GRY

UPC: 785007040050

$ 126.68 EA
Company wide:
0 in stock
Documents & Guides
20A Specification Grade Plug Load Timer Single Receptacle, 5-20R, Gray

Overview

20A Specification Grade Plug Load Timer Single Receptacle, 5-20R, Gray
Also known as: 785007040050, PLT26351-GRY, PASPLT26351GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20