Slide Dimmer, Fluorescent, Nova, White

Item #: 0184240

Cat #: NF-10-277-WH

UPC: 027557359153

$ 324.41 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, White

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, White

Nova dimmers are the contractor's choice in rugged, linear slide dimmers.

Also known as: 027557359153, NF-10-277-WH, LUTNF10277WH

Specifications

Type: Slide, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Amps: 8
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Amps: 8
Light Technology: Fluorescent
Volts AC: 277
Poles: 1
Wattage: 1000
Family / Style: Nova