FA 16/2SOLCU N/S FPLR RD 500R

Item #: 0184221

Cat #: F50004-1C

UPC: 032886881138

Company wide:
0 in stock
Documents & Guides
16/2C SOL BC N/S FPLR RED 500'R

Overview

16/2C SOL BC N/S FPLR RED 500'R
Also known as: 032886881138, F50004-1C, 162FPLRNRDSOLRLX5C

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Shielding: Unshielded