ETN D5RR2A ICE CUBE RELAY, DPDT, 10

Item #: 0184121

Cat #: D5RR2A

UPC: 786685930336

$ 45.82 EA
Company wide:
0 in stock
Documents & Guides
CUTD5RR22 DPDT 10A 120VAC

Overview

CUTD5RR22 DPDT 10A 120VAC
Also known as: 786685930336, D5RR2A, CUTD5RR2A

Specifications

No Specifications Available