Specialty Lamp, Halogen Capsule, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), 3000K

Item #: 0184106

Cat #: BC20W/T3/12V/CAPSULE 12/1

UPC: 046677415662

Call for price
Company wide:
0 in stock
Documents & Guides
Specialty Lamp, Halogen Capsule, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), 3000K

Overview

Specialty Lamp, Halogen Capsule, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), 3000K

Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an average rated life of 2000 hours making them perfect for undercabinet or task lighting.

Also known as: 046677415662, BC20W/T3/12V/CAPSULE 12/1, PHIBC20W12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 255
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Lumens: 255
Color Rendering Index (CRI): 100
Base: 2-Pin (G4)