LCA LED 3" NC IC 120V ELV DIM SCREW

Item #: 0184082

Cat #: L3AE1

UPC: 662057999326

Company wide:
0 in stock
Documents & Guides
Design versatility Modular light engine for for easy future upgrades;The family is available in a variety of round and square accent styles and finishes with efficacies ranging up to 80 lm/W;Shallow luminaire height and 3 part modular system provides for easy installation and upgradeability in any space;Configurations are Title 24 compliant and Energy Star certified;Lytecaster with CRI 90 AccuRender: design versatility with all the options you desire LyteCaster LED Accent 3" is a versatile family designed for commercial and residential areas in both new construction and remodel applications. LyteCaster's shallow luminaire height and 3 part modular system provides for easy installation and upgradeability in any space. The 3 1/2" shallow luminaire height saves plenum space without compromising the 60° physical and reflected cutoff;CrispWhite is available in the 90 CRI 3000K combination;31 different trim options available Residential;Hospitality

Overview

Design versatility Modular light engine for for easy future upgrades;The family is available in a variety of round and square accent styles and finishes with efficacies ranging up to 80 lm/W;Shallow luminaire height and 3 part modular system provides for easy installation and upgradeability in any space;Configurations are Title 24 compliant and Energy Star certified;Lytecaster with CRI 90 AccuRender: design versatility with all the options you desire LyteCaster LED Accent 3" is a versatile family designed for commercial and residential areas in both new construction and remodel applications. LyteCaster's shallow luminaire height and 3 part modular system provides for easy installation and upgradeability in any space. The 3 1/2" shallow luminaire height saves plenum space without compromising the 60° physical and reflected cutoff;CrispWhite is available in the 90 CRI 3000K combination;31 different trim options available Residential;Hospitality
Also known as: 662057999326, L3AE1, LOLL3AE1

Specifications

Diameter: 3 in
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Diameter: 3 in
Light Technology: LED
Volts AC: 120
Dimmable: Yes