Infrared Flat Panel

Item #: 0184074

Cat #: FSP31481

UPC: 686334488419

$ 1599.52 EA
Company wide:
1 in stock
Documents & Guides
Portable Infrared Flat Panel Emitter, 480V

Overview

Portable Infrared Flat Panel Emitter, 480V
Also known as: 686334488419, FSP31481, TPIFSP31481

Specifications

Volts AC: 480
Standards: California Proposition 65
Volts AC: 480
Standards: California Proposition 65