Concept Single-Door Enclosure, 30.00x16.00x6.00, Gray, Steel

Item #: 0184025

Cat #: CSD30166

UPC: 783510294052

$ 360.24 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30166 item measures 30.00x16.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD30166 item measures 30.00x16.00x6.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294052, CSD30166, HOFCSD30166

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 16 in
Finish: Powder Coated
Height: 30 in
Color: Gray
Material: Steel