ETN DT426UGK Heavy Duty Double-Thro

Item #: 0184006

Cat #: DT426UGK

UPC: 786685102368

$ 13610.83 EA
Company wide:
0 in stock
Documents & Guides
CUTLER HAMMER DT426UGK

Overview

CUTLER HAMMER DT426UGK
Also known as: 786685102368, DT426UGK, CUTDT426UGK

Specifications

Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Volts DC: 250
Mounting: Surface
Poles: 4
Amps: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600