Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range

Item #: 0183979

Cat #: 13103AQD07

UPC: 782113843636

$ 454.11 EA
Company wide:
10 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, VAC, 10-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: 4-Pin Micro DC Connector, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 9 inch (225 mm) Sensing Range, Infrared Beam, VAC, 10-30 VDC, 4-Pin Micro AC Connector, AC Operation: VMOS (bi-directional) Output, DC Operation: 4-Pin Micro DC Connector, NPN and PNP Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113843636, 13103AQD07, CUT13103AQD07

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 10 - 30
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6