
70 Watt Metal Halide F-Can Ballast
Item #: 0183969
Cat #: 72C5282-NP-001
UPC: 781087025253
$ 230.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
70 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M98.
Overview
70 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M98.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025253, 72C5282-NP-001, ADV72C5282NP001
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| Wattage: | 70 |
| ANSI Code: | M98 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| Wattage: | 70 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| ANSI Code: | M98 |
| Volts AC Range: | 120 - 277 |