Slotted Hinged Duct,PVC,3X3X6',White

Item #: 0183944

Cat #: H3X3WH6

UPC: 074983138708

$ 14.71 FT
Company wide:
0 in stock
Panduct® type H hinged cover wide slot wiring duct, 3 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 3 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983138708, H3X3WH6, PDTH3X3WH6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in