Wood Enclosure Panel, 18x18

Item #: 0183924

Cat #: CP2020W

UPC: 783510237851

$ 121.72 EA
Company wide:
0 in stock
Wood Enclosure Panel, Dimensions: 18.2" x 18.2"

Overview

Wood Enclosure Panel, Dimensions: 18.2" x 18.2"

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510237851, CP2020W, HOFCP2020W

Specifications

Height: 6.720 in
Width: 18.200 in
Material: Plywood
Finish: Smooth Matte
Height: 6.720 in
Material: Plywood
Width: 18.200 in
Finish: Smooth Matte