20A, 120/240V, Transfer Switch Kit

Item #: 0183916

Cat #: R206A

UPC: 815181012809

$ 421.26 EA
Company wide:
1 in stock
Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Power Inlet: L14-20. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 14" x 8" x 5.00".

Overview

Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Power Inlet: L14-20. Includes: 6 Circuits, Watt Meter, 16-inch Liquid-Tight Conduit with Fittings. Size: 14" x 8" x 5.00".

The Reliance Pro/Tran 2 OUTDOOR RATED (NEMA 3R) transfer switches are ideal for outdoor installation in residential and commercial applications. The gasketed steel cabinet is powder-coated with a key lock door and keys, and comes with a factory installed power inlet on the bottom to connect the generator cord. Included is a 16-inch length of 1-inch flexible non-metallic, liquid-tight conduit with fittings. Simply mount the cabinet, attach the conduit and feed the factory marked wires from the transfer switch into the load center. Select the load center circuits needed in an emergency and connect them to the wires leads from the transfer switch. Each cabinet includes five knockouts, one on each side and two in the back are combination 1/2-inch, 3/4-inch, 1-inch knockouts, and the one on the bottom is a combination 1/2-inch, 3/4-inch knockout. All Raintight Pro/Tran 2 transfer switches feature 1-inch circuit breakers, power inlet and non-defeatable (break-before-make) double-throw switches. All 125/250V models feature exclusive Reliance color-coded wattmeters.

Also known as: 815181012809, R206A, RTCR206A

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 6
Amps: 20
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 6
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20